17mm W x 6000mm L Metric V-Belt 1 Rib SPB6000

GATES| Zoro #: G2415454| Mfr #: SPB6000

$84.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 6000mm
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415454 Mfr #: SPB6000
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 6000mm
Construction: WrappedIndustry Number: SPB6000
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: SPB
Thickness: 13mmMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Top Width: 17mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): Mexico

Description

Metric V-Belt, Industry Number SPB6000, V-Belt Section SPB, Number of Ribs 1, Outside Length 6000mm, Top Width 17mm, Thickness 13mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews