SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

17mm W x 6700mm L Metric V-Belt 1 Rib SPB6700

GATES| Zoro #: G1181004| Mfr #: SPB6700

$83.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WrappedMaterial: Elastomeric Compound w/Flex-Bonded Tensile CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181004 Mfr #: SPB6700
Construction: WrappedMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Number of Ribs: 1Thickness: 13mm
Resists: Oil, Heat, Ozone and FlameIndustry Number: SPB6700
For Use With: -Outside Length: 6700mm
Item: Metric V-BeltV-Belt Type: Metric V-Belt
Temp. Range: -30 Degrees to 140 Degrees FV-Belt Section: SPB
Top Width: 17mmCountry of Origin (subject to change): Mexico

Description

Metric V-Belt, V-Belt Section SPB, Industry Number SPB6700, Number of Ribs 1, Outside Length 6700mm, Top Width 17mm, Thickness 13mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews