20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

17mm W x 7500mm L Metric V-Belt 1 Rib SPB7500

GATES| Zoro #: G0935051| Mfr #: SPB7500

$93.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935051 Mfr #: SPB7500
Item: Metric V-BeltNumber of Ribs: 1
Top Width: 17mmTemp. Range: -30 Degrees to 140 Degrees F
Resists: Oil, Heat, Ozone and FlameThickness: 13mm
For Use With: -Industry Number: SPB7500
Outside Length: 7500mmConstruction: Wrapped
V-Belt Section: SPBV-Belt Type: Metric V-Belt
Material: Elastomeric Compound w/Flex-Bonded Tensile CordsCountry of Origin (subject to change): Mexico

Description

Metric V-Belt, V-Belt Section SPB, Industry Number SPB7500, Number of Ribs 1, Outside Length 7500mm, Top Width 17mm, Thickness 13mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews