KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

22mm W x 3350mm L Metric V-Belt 1 Rib SPC3350

GATES| Zoro #: G0987244| Mfr #: SPC3350

$78.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 3350mm
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987244 Mfr #: SPC3350
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 3350mm
Construction: WrappedIndustry Number: SPC3350
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: SPC
Thickness: 18mmMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Top Width: 22mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number SPC3350, V-Belt Section SPC, Number of Ribs 1, Outside Length 3350mm, Top Width 22mm, Thickness 18mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews