SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

22mm W x 3550mm L Metric V-Belt 1 Rib SPC3550

GATES| Zoro #: G2375256| Mfr #: SPC3550

$77.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 3550mmConstruction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375256 Mfr #: SPC3550
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 3550mm
Construction: WrappedIndustry Number: SPC3550
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: SPC
Thickness: 18mmMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Top Width: 22mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): Mexico

Description

Metric V-Belt, Industry Number SPC3550, V-Belt Section SPC, Number of Ribs 1, Outside Length 3550mm, Top Width 22mm, Thickness 18mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews