PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

22mm W x 5000mm L Metric V-Belt 1 Rib SPC5000

GATES| Zoro #: G0976272| Mfr #: SPC5000

$92.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: SPC5000Resists: Oil, Heat, Ozone and FlameNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976272 Mfr #: SPC5000
Industry Number: SPC5000Resists: Oil, Heat, Ozone and Flame
Number of Ribs: 1Material: Elastomeric Compound w/Flex-Bonded Tensile Cords
Item: Metric V-BeltOutside Length: 5000mm
Top Width: 22mmV-Belt Type: Metric V-Belt
Construction: WrappedV-Belt Section: SPC
Thickness: 18mmTemp. Range: -30 Degrees to 140 Degrees F
Country of Origin (subject to change): Mexico

Description

Metric V-Belt, Industry Number SPC5000, V-Belt Section SPC, Number of Ribs 1, Outside Length 5000mm, Top Width 22mm, Thickness 18mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews