Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

22mm W x 5300mm L Metric V-Belt 1 Rib SPC5300

GATES | Zoro #: G0915117 | Mfr #: SPC5300

$ 95.45 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0915117 Mfr #: SPC5300
Temp. Range: -30 Degrees to 140 Degrees F V-Belt Type: Metric V-Belt
For Use With: - V-Belt Section: SPC
Top Width: 22mm Resists: Oil, Heat, Ozone and Flame
Outside Length: 5300mm Item: Metric V-Belt
Industry Number: SPC5300 Thickness: 18mm
Material: Elastomeric Compound w/Flex-Bonded Tensile Cords Number of Ribs: 1
Construction: Wrapped Country of Origin (subject to change): Mexico

Description

Metric V-Belt, V-Belt Section SPC, Industry Number SPC5300, Number of Ribs 1, Outside Length 5300mm, Top Width 22mm, Thickness 18mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews