Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22mm W x 5600mm L Metric V-Belt 1 Rib SPC5600
  • Zoro #: G0292783
  • Mfr #: SPC5600
$100.86
  • Item: Metric V-Belt
  • Temp. Range: -30 Degrees to 140 Degrees F
  • Top Width: 22mm
See full product details
This item ships free.

Gates #SPC5600 Specifications

  • Zoro #: G0292783
  • Mfr #: SPC5600
Item: Metric V-Belt Temp. Range: -30 Degrees to 140 Degrees F
Top Width: 22mm Material: Elastomeric Compound w/Flex-Bonded Tensile Cords
V-Belt Section: SPC Number of Ribs: 1
Outside Length: 5600mm For Use With: -
Thickness: 18mm Resists: Oil, Heat, Ozone and Flame
Industry Number: SPC5600 Construction: Wrapped
V-Belt Type: Metric V-Belt Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Metric V-Belt, V-Belt Section SPC, Industry Number SPC5600, Number of Ribs 1, Outside Length 5600mm, Top Width 22mm, Thickness 18mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews of Gates #SPC5600