SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

22mm W x 8500mm L Metric V-Belt 1 Rib SPC8500

GATES| Zoro #: G1037653| Mfr #: SPC8500

$155.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WrappedMaterial: Elastomeric Compound w/Flex-Bonded Tensile CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037653 Mfr #: SPC8500
Construction: WrappedMaterial: Elastomeric Compound w/Flex-Bonded Tensile Cords
Number of Ribs: 1Thickness: 18mm
Resists: Oil, Heat, Ozone and FlameIndustry Number: SPC8500
For Use With: -Outside Length: 8500mm
Item: Metric V-BeltV-Belt Type: Metric V-Belt
Temp. Range: -30 Degrees to 140 Degrees FV-Belt Section: SPC
Top Width: 22mmCountry of Origin (subject to change): Mexico

Description

Metric V-Belt, V-Belt Section SPC, Industry Number SPC8500, Number of Ribs 1, Outside Length 8500mm, Top Width 22mm, Thickness 18mm, Material Elastomeric Compound w/Flex-Bonded Tensile Cords, Construction Wrapped, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews