13mm W x 1357mm L Cogged Metric V-Belt 1 Rib XPA1357

$15.19 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsNumber of Ribs: 1Metric V-Belt, V-Belt Section XPA, Industry Number XPA1357, Number of Ribs 1, Outside Length 1357mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -
Guides:
Specifications
Zoro #: G0473785 Mfr #: XPA1357 | |
Construction: Raw Edge, Cogged | Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
Number of Ribs: 1 | Thickness: 10mm |
Resists: Oil, Heat, Ozone and Flame | Industry Number: XPA1357 |
For Use With: - | Outside Length: 1357mm |
Item: Metric V-Belt | V-Belt Type: Metric V-Belt |
Temp. Range: -30 Degrees to 140 Degrees F | V-Belt Section: XPA |
Top Width: 13mm | Country of Origin (subject to change): United States |
Description
Metric V-Belt, V-Belt Section XPA, Industry Number XPA1357, Number of Ribs 1, Outside Length 1357mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -