SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

13mm W x 1400mm L Cogged Metric V-Belt 1 Rib XPA1400

GATES| Zoro #: G0355564| Mfr #: XPA1400

$13.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355564 Mfr #: XPA1400
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Number of Ribs: 1Thickness: 10mm
Resists: Oil, Heat, Ozone and FlameIndustry Number: XPA1400
For Use With: -Outside Length: 1400mm
Item: Metric V-BeltV-Belt Type: Metric V-Belt
Temp. Range: -30 Degrees to 140 Degrees FV-Belt Section: XPA
Top Width: 13mmCountry of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPA1400, Number of Ribs 1, Outside Length 1400mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews