Metric V-Belt, XPA, 1482mm

GATES |Zoro #: G0970426|Mfr #: XPA1482

$14.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970426 Mfr #: XPA1482
Number of Ribs: 1Resists: Oil, Heat, Ozone and Flame
V-Belt Section: XPAFor Use With: -
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
V-Belt Type: Metric V-BeltThickness: 10mm
Item: Metric V-BeltTop Width: 13mm
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 1482mm
Industry Number: XPA1482Country of Origin (subject to change): United States

Product Description

Metric V-Belt, Industry Number XPA1482, V-Belt Section XPA, Number of Ribs 1, Outside Length 1482mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Product Reviews