Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

13mm W x 1657mm L Cogged Metric V-Belt 1 Rib XPA1657

GATES | Zoro #: G0933177 | Mfr #: XPA1657

$ 18.22 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0933177 Mfr #: XPA1657
Temp. Range: -30 Degrees to 140 Degrees F V-Belt Type: Metric V-Belt
For Use With: - V-Belt Section: XPA
Top Width: 13mm Resists: Oil, Heat, Ozone and Flame
Outside Length: 1657mm Item: Metric V-Belt
Industry Number: XPA1657 Thickness: 10mm
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords Number of Ribs: 1
Construction: Raw Edge, Cogged Country of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPA1657, Number of Ribs 1, Outside Length 1657mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews