BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

13mm W x 1732mm L Cogged Metric V-Belt 1 Rib XPA1732

GATES| Zoro #: G0962254| Mfr #: XPA1732

$18.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: Metric V-BeltNumber of Ribs: 1Item: Metric V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962254 Mfr #: XPA1732
V-Belt Type: Metric V-BeltNumber of Ribs: 1
Item: Metric V-BeltIndustry Number: XPA1732
Resists: Oil, Heat, Ozone and FlameV-Belt Section: XPA
Temp. Range: -30 Degrees to 140 Degrees FThickness: 10mm
For Use With: -Construction: Raw Edge, Cogged
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsOutside Length: 1732mm
Top Width: 13mmCountry of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPA1732, Number of Ribs 1, Outside Length 1732mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews