BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

13mm W x 1782mm L Cogged Metric V-Belt 1 Rib XPA1782

GATES| Zoro #: G0972903| Mfr #: XPA1782

$16.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsOutside Length: 1782mmV-Belt Section: XPA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972903 Mfr #: XPA1782
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsOutside Length: 1782mm
V-Belt Section: XPANumber of Ribs: 1
For Use With: -V-Belt Type: Metric V-Belt
Temp. Range: -30 Degrees to 140 Degrees FConstruction: Raw Edge, Cogged
Resists: Oil, Heat, Ozone and FlameIndustry Number: XPA1782
Item: Metric V-BeltThickness: 10mm
Top Width: 13mmCountry of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPA1782, Number of Ribs 1, Outside Length 1782mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews