BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

13mm W x 1832mm L Cogged Metric V-Belt 1 Rib XPA1832

GATES| Zoro #: G1288935| Mfr #: XPA1832

$16.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Section: XPAConstruction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288935 Mfr #: XPA1832
V-Belt Section: XPAConstruction: Raw Edge, Cogged
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsTop Width: 13mm
Industry Number: XPA1832For Use With: -
Item: Metric V-BeltOutside Length: 1832mm
V-Belt Type: Metric V-BeltNumber of Ribs: 1
Temp. Range: -30 Degrees to 140 Degrees FResists: Oil, Heat, Ozone and Flame
Thickness: 10mmCountry of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPA1832, Number of Ribs 1, Outside Length 1832mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews