KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

13mm W x 2132mm L Cogged Metric V-Belt 1 Rib XPA2132

GATES| Zoro #: G1656916| Mfr #: XPA2132

$33.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 2132mm
Construction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656916 Mfr #: XPA2132
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 2132mm
Construction: Raw Edge, CoggedIndustry Number: XPA2132
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPA
Thickness: 10mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 13mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPA2132, Number of Ribs 1, Outside Length 2132mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews