PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

13mm W x 2240mm L Cogged Metric V-Belt 1 Rib XPA2240

GATES| Zoro #: G0678316| Mfr #: XPA2240

$20.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678316 Mfr #: XPA2240
Resists: Oil, Heat, Ozone and FlameNumber of Ribs: 1
Top Width: 13mmV-Belt Section: XPA
Thickness: 10mmConstruction: Raw Edge, Cogged
Temp. Range: -30 Degrees to 140 Degrees FV-Belt Type: Metric V-Belt
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsItem: Metric V-Belt
Outside Length: 2240mmIndustry Number: XPA2240
Country of Origin (subject to change): United States

Product Description

Metric V-Belt, Industry Number XPA2240, V-Belt Section XPA, Number of Ribs 1, Outside Length 2240mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Product Reviews