KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

13mm W x 2382mm L Cogged Metric V-Belt 1 Rib XPA2382

GATES| Zoro #: G0373597| Mfr #: XPA2382

$22.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Item: Metric V-Belt
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373597 Mfr #: XPA2382
Temp. Range: -30 Degrees to 140 Degrees FItem: Metric V-Belt
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsV-Belt Type: Metric V-Belt
Outside Length: 2382mmConstruction: Raw Edge, Cogged
Number of Ribs: 1Resists: Oil, Heat, Ozone and Flame
Top Width: 13mmIndustry Number: XPA2382
Thickness: 10mmV-Belt Section: XPA
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPA2382, V-Belt Section XPA, Number of Ribs 1, Outside Length 2382mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews