13mm W x 2500mm L Cogged Metric V-Belt 1 Rib XPA2500

GATES| Zoro #: G2267291| Mfr #: XPA2500

$23.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 2500mm
Construction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267291 Mfr #: XPA2500
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 2500mm
Construction: Raw Edge, CoggedIndustry Number: XPA2500
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPA
Thickness: 10mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 13mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPA2500, V-Belt Section XPA, Number of Ribs 1, Outside Length 2500mm, Top Width 13mm, Thickness 10mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews