Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17mm W x 1627mm L Cogged Metric V-Belt 1 Rib XPB1627

  • Zoro #: G0504271
  • Mfr #: XPB1627

$24.29

  • Construction: Raw Edge, Cogged
  • Number of Ribs: 1
  • Thickness: 13mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gates #XPB1627 Specifications

  • Zoro #: G0504271
  • Mfr #: XPB1627
Construction: Raw Edge, Cogged Number of Ribs: 1
Thickness: 13mm Temp. Range: -30 Degrees to 140 Degrees F
V-Belt Type: Metric V-Belt Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
For Use With: - Top Width: 17mm
Item: Metric V-Belt Outside Length: 1627mm
Resists: Oil, Heat, Ozone and Flame V-Belt Section: XPB
Industry Number: XPB1627 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metric V-Belt, V-Belt Section XPB, Industry Number XPB1627, Number of Ribs 1, Outside Length 1627mm, Top Width 17mm, Thickness 13mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews of Gates #XPB1627