*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

17mm W x 2020mm L Cogged Metric V-Belt 1 Rib XPB2020

GATES| Zoro #: G0685072| Mfr #: XPB2020

$30.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 2020mm
Construction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685072 Mfr #: XPB2020
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 2020mm
Construction: Raw Edge, CoggedIndustry Number: XPB2020
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPB
Thickness: 13mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 17mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPB, Industry Number XPB2020, Number of Ribs 1, Outside Length 2020mm, Top Width 17mm, Thickness 13mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews