17mm W x 2280mm L Cogged Metric V-Belt 1 Rib XPB2280

GATES| Zoro #: G0989947| Mfr #: XPB2280

$31.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 2280mm
Construction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989947 Mfr #: XPB2280
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 2280mm
Construction: Raw Edge, CoggedIndustry Number: XPB2280
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPB
Thickness: 13mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 17mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPB2280, V-Belt Section XPB, Number of Ribs 1, Outside Length 2280mm, Top Width 17mm, Thickness 13mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews