SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

17mm W x 2300mm L Cogged Metric V-Belt 1 Rib XPB2300

GATES| Zoro #: G2466554| Mfr #: XPB2300

$34.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466554 Mfr #: XPB2300
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Number of Ribs: 1Thickness: 13mm
Resists: Oil, Heat, Ozone and FlameIndustry Number: XPB2300
For Use With: -Outside Length: 2300mm
Item: Metric V-BeltV-Belt Type: Metric V-Belt
Temp. Range: -30 Degrees to 140 Degrees FV-Belt Section: XPB
Top Width: 17mmCountry of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPB, Industry Number XPB2300, Number of Ribs 1, Outside Length 2300mm, Top Width 17mm, Thickness 13mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews