17mm W x 2500mm L Cogged Metric V-Belt 1 Rib XPB2500

GATES| Zoro #: G1812447| Mfr #: XPB2500

$36.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: XPB2500Resists: Oil, Heat, Ozone and FlameNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812447 Mfr #: XPB2500
Industry Number: XPB2500Resists: Oil, Heat, Ozone and Flame
Number of Ribs: 1Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Item: Metric V-BeltOutside Length: 2500mm
Top Width: 17mmV-Belt Type: Metric V-Belt
Construction: Raw Edge, CoggedV-Belt Section: XPB
Thickness: 13mmTemp. Range: -30 Degrees to 140 Degrees F
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPB2500, V-Belt Section XPB, Number of Ribs 1, Outside Length 2500mm, Top Width 17mm, Thickness 13mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews