BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

17mm W x 2530mm L Cogged Metric V-Belt 1 Rib XPB2530

GATES| Zoro #: G2190133| Mfr #: XPB2530

$40.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: Metric V-BeltNumber of Ribs: 1Item: Metric V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190133 Mfr #: XPB2530
V-Belt Type: Metric V-BeltNumber of Ribs: 1
Item: Metric V-BeltIndustry Number: XPB2530
Resists: Oil, Heat, Ozone and FlameV-Belt Section: XPB
Temp. Range: -30 Degrees to 140 Degrees FThickness: 13mm
For Use With: -Construction: Raw Edge, Cogged
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsOutside Length: 2530mm
Top Width: 17mmCountry of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPB, Industry Number XPB2530, Number of Ribs 1, Outside Length 2530mm, Top Width 17mm, Thickness 13mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews