BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

17mm W x 2680mm L Cogged Metric V-Belt 1 Rib XPB2680

GATES| Zoro #: G1450267| Mfr #: XPB2680

$40.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 2680mmConstruction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450267 Mfr #: XPB2680
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 2680mm
Construction: Raw Edge, CoggedIndustry Number: XPB2680
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPB
Thickness: 13mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 17mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPB2680, V-Belt Section XPB, Number of Ribs 1, Outside Length 2680mm, Top Width 17mm, Thickness 13mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews