KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

22mm W x 2800mm L Cogged Metric V-Belt 1 Rib XPC2800

GATES| Zoro #: G0570911| Mfr #: XPC2800

$54.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 2800mm
Construction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570911 Mfr #: XPC2800
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 2800mm
Construction: Raw Edge, CoggedIndustry Number: XPC2800
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPC
Thickness: 18mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 22mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPC2800, V-Belt Section XPC, Number of Ribs 1, Outside Length 2800mm, Top Width 22mm, Thickness 18mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews