DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

10mm W x 1137mm L Cogged Metric V-Belt 1 Rib XPZ1137

GATES| Zoro #: G1616483| Mfr #: XPZ1137

$7.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 8mm
Temp. Range: -30 Degrees to 140 Degrees F
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616483 Mfr #: XPZ1137
Thickness: 8mmTemp. Range: -30 Degrees to 140 Degrees F
Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsOutside Length: 1137mm
V-Belt Type: Metric V-BeltNumber of Ribs: 1
Construction: Raw Edge, CoggedIndustry Number: XPZ1137
Top Width: 10mmItem: Metric V-Belt
V-Belt Section: XPZResists: Oil, Heat, Ozone and Flame
Country of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPZ, Industry Number XPZ1137, Number of Ribs 1, Outside Length 1137mm, Top Width 10mm, Thickness 8mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews