10mm W x 1250mm L Cogged Metric V-Belt 1 Rib XPZ1250

GATES| Zoro #: G0998277| Mfr #: XPZ1250

$8.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 1250mm
Construction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998277 Mfr #: XPZ1250
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 1250mm
Construction: Raw Edge, CoggedIndustry Number: XPZ1250
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPZ
Thickness: 8mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 10mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPZ1250, V-Belt Section XPZ, Number of Ribs 1, Outside Length 1250mm, Top Width 10mm, Thickness 8mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews