SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10mm W x 1270mm L Cogged Metric V-Belt 1 Rib XPZ1270

GATES| Zoro #: G0766561| Mfr #: XPZ1270

$8.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766561 Mfr #: XPZ1270
Construction: Raw Edge, CoggedMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Number of Ribs: 1Thickness: 8mm
Resists: Oil, Heat, Ozone and FlameIndustry Number: XPZ1270
Outside Length: 1270mmItem: Metric V-Belt
V-Belt Type: Metric V-BeltTemp. Range: -30 Degrees to 140 Degrees F
V-Belt Section: XPZTop Width: 10mm
Country of Origin (subject to change): United States

Description

Metric V-Belt, V-Belt Section XPZ, Industry Number XPZ1270, Number of Ribs 1, Outside Length 1270mm, Top Width 10mm, Thickness 8mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews