Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10mm W x 1537mm L Cogged Metric V-Belt 1 Rib XPZ1537

  • Zoro #: G0535026
  • Mfr #: XPZ1537

$10.59

  • Number of Ribs: 1
  • Resists: Oil, Heat, Ozone and Flame
  • V-Belt Section: XPZ
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gates #XPZ1537 Specifications

  • Zoro #: G0535026
  • Mfr #: XPZ1537
Number of Ribs: 1 Resists: Oil, Heat, Ozone and Flame
V-Belt Section: XPZ Item: Metric V-Belt
Top Width: 10mm Industry Number: XPZ1537
For Use With: - Outside Length: 1537mm
Temp. Range: -30 Degrees to 140 Degrees F V-Belt Type: Metric V-Belt
Thickness: 8mm Material: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Construction: Raw Edge, Cogged Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metric V-Belt, V-Belt Section XPZ, Industry Number XPZ1537, Number of Ribs 1, Outside Length 1537mm, Top Width 10mm, Thickness 8mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews of Gates #XPZ1537