KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10mm W x 787mm L Cogged Metric V-Belt 1 Rib XPZ787

GATES| Zoro #: G1994063| Mfr #: XPZ787

$4.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -30 Degrees to 140 Degrees F
Outside Length: 787mm
Construction: Raw Edge, Cogged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994063 Mfr #: XPZ787
Temp. Range: -30 Degrees to 140 Degrees FOutside Length: 787mm
Construction: Raw Edge, CoggedIndustry Number: XPZ787
Resists: Oil, Heat, Ozone and FlameItem: Metric V-Belt
Number of Ribs: 1V-Belt Section: XPZ
Thickness: 8mmMaterial: Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Top Width: 10mmV-Belt Type: Metric V-Belt
Country of Origin (subject to change): United States

Description

Metric V-Belt, Industry Number XPZ787, V-Belt Section XPZ, Number of Ribs 1, Outside Length 787mm, Top Width 10mm, Thickness 8mm, Material Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords, Construction Raw Edge, Cogged, Temp. Range -30 Degrees to 140 Degrees F, Resists Oil, Heat, Ozone and Flame, For Use With -

Reviews