Gates
XPZ937 Metric V-Belt, 937mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ937
Zoro # G0374735
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ937
- Top Width 10mm
- Number of Ribs 1
- Outside Length 937mm
Explore More Products
- GATES Micro-V Belts, 230J10 230J10
- GATES Truflex V-Belts, 3L400 3L400
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs XPZ1212
- GATES Micro-V Belts, 380J6 380J6
- GATES Truflex V-Belts, 5L660 5L660
- GATES Micro-V Belts, 430J6 430J6
- GATES 874 mm Outside Length, 21 mm Top Width, 9 Ribs 340J9
- GATES 7315 mm Outside Length, 214 mm Top Width, 6 Ribs 6/D285
- GATES 9220 mm Outside Length, 214 mm Top Width, 6 Ribs 6/D360
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 564 x 2120mm PL, 3 Band 3/SPB2120
- DAYTON 5L780 V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs 5L780
- Gates V-Belts