This item is Discontinued.

Gates 3363 mm Outside Length, 38 mm Top Width, 4 Ribs 1310M4

3363 mm Outside Length, 38 mm Top Width, 4 Ribs (Discontinued)

  • Mfr # 1310M4
  • Zoro # G7857108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1310M4
Zoro #
G7857108
UPC #
72053695649
Country of Origin
Mexico

Dimensions

Top Width
38 mm
Thickness
12 mm
Outside Length
3363 mm

Details

V-Belt Section
PM
Item
Belt
Number of Ribs
4
Groove Angle
41 Degrees
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.