This item is Discontinued.

Gates 927 mm Outside Length, 40 mm Top Width, 17 Ribs 360J17

927 mm Outside Length, 40 mm Top Width, 17 Ribs (Discontinued)

  • Mfr # 360J17
  • Zoro # G7832477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360J17
Zoro #
G7832477
UPC #
72053583632
Country of Origin
Mexico

Dimensions

Top Width
40 mm
Outside Length
927 mm
Thickness
3 mm

Details

V-Belt Section
PJ
Item
Belt
Number of Ribs
17
Groove Angle
42 Degrees
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.