This item is Discontinued.

Gates Molded Coolant Hose - Lower, 22179 22179

Molded Coolant Hose - Lower, 22179 (Discontinued)

  • Mfr # 22179
  • Zoro # G5242314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22179
Zoro #
G5242314
UPC #
72053175240
Country of Origin
United States

Dimensions

Inside Dia.
1.26 in; 1.69 in; 0.61 in
Centerline Length (in)
14.53

Details

Temp. Rating
-40 to 275°F
Features
Modular Hose
Modular Components
Branch
Number of Branches
3

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.