
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3L490K
Zoro #
G7841446
UPC #
72053004199
Country of Origin
Mexico
Dimensions
Top Width
10 mm
Outside Length
1245 mm
Thickness
6 mm
Details
Item
V-Belt
V-Belt Section
3L
Number of Ribs
1
Material
Polychloroprene
Groove Angle
38 Degrees
Construction
Banded
Temp. Range
-30 to 60°F
Core Cord
Aramid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.