SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bushing, Series F, Bore Dia 1.625 In

GATES| Zoro #: G2309316| Mfr #: F 1 5/8

$153.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: -Flange Type: -Bolt Size: 9/16-12" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309316 Mfr #: F 1 5/8
Material: -Flange Type: -
Bolt Size: 9/16-12" x 3-5/8"Bore Dia.: 1-5/8"
Includes: Bolts and WashersDimension U: -
SAE Grade: 5Dimension V: -
Dimension D Large End: -Length: 3.750"
Bolt Circle Dia.: 5.6250"Taper: 3/4" Per ft.
External Key: -Dimension D Small End: -
Item: Quick Detachable BushingBore Bushing Series: F
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bore Bushing Series F, Bore Dia 1.625 In, Bolt Circle Dia 5.625 In, Bolt Size 9/16-12 x 3 5/8 In, Length 3.750 In, 3/4 In Per Foot Taper, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Bolts and Washers

Reviews