BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series F, Bore Dia 1.438 In

GATES| Zoro #: G1453864| Mfr #: F 1 7/16

$136.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: -SAE Grade: 5Dimension U: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453864 Mfr #: F 1 7/16
Material: -SAE Grade: 5
Dimension U: -Item: Quick Detachable Bushing
Includes: Bolts and WashersTaper: 3/4" Per ft.
Flange Type: -Dimension D Small End: -
Length: 3.750"Bore Dia.: 1-7/16"
Bolt Circle Dia.: 5.6250"Dimension V: -
Bore Bushing Series: FBolt Size: 9/16-12" x 3-5/8"
Dimension D Large End: -External Key: -
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bore Bushing Series F, Bore Dia. 1-7/16 In., Length 3.750 In., Bolt Circle Dia. 5.6250 In., Bolt Size 9/16-12 In. x 3-5/8 In., Taper 3/4 In. Per ft., External Key -, Flange Type -, Material -, SAE Grade 5, Includes Bolts and Washers

Reviews