BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series F, Bore Dia 2.125 In

GATES| Zoro #: G0352581| Mfr #: F 2 1/8

$153.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
External Key: -SAE Grade: 5Includes: Bolts and Washers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352581 Mfr #: F 2 1/8
External Key: -SAE Grade: 5
Includes: Bolts and WashersDimension D Small End: -
Bore Dia.: 2-1/8"Bolt Circle Dia.: 5.6250"
Dimension U: -Bolt Size: 9/16-12" x 3-5/8"
Dimension V: -Length: 3.750"
Item: Quick Detachable BushingFlange Type: -
Taper: 3/4" Per ft.Material: -
Bore Bushing Series: FDimension D Large End: -
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bore Bushing Series F, Bore Dia. 2-1/8 In., Length 3.750 In., Bolt Circle Dia. 5.6250 In., Bolt Size 9/16-12 In. x 3-5/8 In., Taper 3/4 In. Per ft., External Key -, Flange Type -, Material -, SAE Grade 5, Includes Bolts and Washers

Reviews