Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bushing, Series F, Bore Dia 2.438 In

GATES| Zoro #: G1457005| Mfr #: F 2 7/16

$175.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: -Flange Type: -Bolt Size: 9/16-12" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457005 Mfr #: F 2 7/16
Material: -Flange Type: -
Bolt Size: 9/16-12" x 3-5/8"Bore Dia.: 2-7/16"
Includes: Bolts and WashersDimension U: -
SAE Grade: 5Dimension V: -
Dimension D Large End: -Length: 3.750"
Bolt Circle Dia.: 5.6250"Taper: 3/4" Per ft.
External Key: -Dimension D Small End: -
Item: Quick Detachable BushingBore Bushing Series: F
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Bore Bushing Series F, Bore Dia 2.438 In, Bolt Circle Dia 5.625 In, Bolt Size 9/16-12 x 3 5/8 In, Length 3.750 In, 3/4 In Per Foot Taper, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Bolts and Washers

Reviews