Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bushing, Series F, Bore Dia 3-3/16 In
  • Zoro #: G0286946
  • Mfr #: F 3 3/16
$150.24
  • Length: 3.750"
  • Material: -
  • Dimension D Small End: -
See full product details
This item ships free.

Gates #F 3 3/16 Specifications

  • Zoro #: G0286946
  • Mfr #: F 3 3/16
Length: 3.750" Material: -
Dimension D Small End: - External Key: -
Bolt Size: 9/16-12" x 3-5/8" Dimension D Large End: -
Dimension U: - Includes: Bolts and Washers
Bolt Circle Dia.: 5.6250" Item - Tapered and QD Bushings: Quick Detachable Bushing
Dimension V: - Flange Type: -
Bore Dia.: 3-3/16" Item: Quick Detachable Bushing
Bore Bushing Series: F Taper: 3/4" Per ft.
SAE Grade: 5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Quick Detachable Bushing, Bore Bushing Series F, Bore Dia. 3-3/16 In., Length 3.750 In., Bolt Circle Dia. 5.6250 In., Bolt Size 9/16-12 In. x 3-5/8 In., Taper 3/4 In. Per ft., External Key -, Flange Type -, Material -, SAE Grade 5, Includes Bolts and Washers

Reviews of Gates #F 3 3/16