Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bushing, Series F, Bore Dia 3.875 In
  • Zoro #: G0272343
  • Mfr #: F 3 7/8
$160.56
  • Includes: Bolts and Washers
  • Bolt Size: 9/16-12" x 3-5/8"
  • Material: -
See full product details
This item ships free.

Gates #F 3 7/8 Specifications

  • Zoro #: G0272343
  • Mfr #: F 3 7/8
Includes: Bolts and Washers Bolt Size: 9/16-12" x 3-5/8"
Material: - External Key: -
Item - Tapered and QD Bushings: Quick Detachable Bushing Dimension D Large End: -
Length: 3.750" SAE Grade: 5
Flange Type: - Dimension D Small End: -
Taper: 3/4" Per ft. Dimension V: -
Item: Quick Detachable Bushing Bolt Circle Dia.: 5.6250"
Dimension U: - Bore Bushing Series: F
Bore Dia.: 3-7/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Quick Detachable Bushing, Bore Bushing Series F, Bore Dia. 3-7/8 In., Length 3.750 In., Bolt Circle Dia. 5.6250 In., Bolt Size 9/16-12 In. x 3-5/8 In., Taper 3/4 In. Per ft., External Key -, Flange Type -, Material -, SAE Grade 5, Includes Bolts and Washers

Reviews of Gates #F 3 7/8