Gates
QD Bushings - English Sizes, N 3.15/16
Mfr # N 3.15/16
Zoro # G8029877
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100.1 mm
- Keyway Size 25 mm x 13 mm
Explore More Products
- GATES Bushing, Series 1610, Bore Dia 1.438 In 1610 1.7/16
- GATES Bushing, Series 2517, Bore Dia 2.438 In 2517 2.7/16
- GATES Bushing, Series 1210, Bore Dia 0.625 In 1210 .5/8
- GATES Bushing, Series 2012, Bore Dia 1.250 In 2012 1.1/4
- GATES Bushing, Series 1610, Bore Dia 0.750 In 1610 .3/4
- GATES Bushing, Series 2517, Bore Dia 2.125 In 2517 2.1/8
- GATES Taper-Lock Bushings - English Sizes, 3525 1.3/4 3525 1.3/4
- GATES QD Bushings - English Sizes, F 1.1/8 F 1.1/8
- GATES QD Bushings - English Sizes, W 5.1/4 W 5.1/4
- DODGE Qd Sheaves/Bushings, SH X 1-7/16-KW BUSHING SH X 1-7/16-KW BUSHING
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In F31516
- Gates Bushings