Serpentine Belt 2016-2018 Chevrolet Malibu 1.5L, K050685

  • Mfr # K050685

  • Zoro # G6815339


product price:  $22.19
/ea

Key Features

Cord Material
Polyester
Section
K
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications; Resist cracking on the rib surface
Inlet Outside Diameter (in)
68.5
Top Width (in)
0.667
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K050685
Zoro #
G6815339
UPC #
770075760535
Country of Origin
United States

Dimensions

Inlet Outside Diameter (in)
68.5
Top Width (in)
0.667
Top Width
17 mm

Details

Cord Material
Polyester
Section
K
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications; Resist cracking on the rib surface
Outside Circumference (in)
69
Item
Serpentine Belt
Type
Automotive V-Ribbed Belt (Standard)
Belt Material
EPDM
Number of Ribs
5
Grade Type
OE Performance
Material
EPDM

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.