Shop Alternate Products
This Product is Discontinued
Gates
Straight Coolant Hose, Blue, 1-1/2 in. Dia (Discontinued)
Mfr # 28227
Zoro # G3848531
This Product is Discontinued
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 36 in
- Hose Color Blue
- Temp. Range Up to 500 Degrees F
- Color Blue