This item is Discontinued.

Gates Straight Coolant Hose, Green, 1-1/4 in Dia 24620

Straight Coolant Hose, Green, 1-1/4 in Dia (Discontinued)

  • Mfr # 24620
  • Zoro # G3848680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24620
Zoro #
G3848680
UPC #
770075533917
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
36 in
Inside Dia. (In.)
1-1/4
Length
3 ft.

Details

Hose Color
Green
Temp. Range
-40 Degrees to 275 Degrees F
Standards
SAE 20R1
Material
EPDM
For Use With
Coolant
Color
Green
Item
Straight Coolant Hose
Hose Tube Material
EPDM
Hose Elbow Angle
0 Degrees
Hose Configuration
Bulk Hose
Hose Style
Straight

Description

Straight Coolant Hose, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Green, Hose Tube Material EPDM, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.