Shop Alternate Products
This Product is Discontinued
Gates
Taper-Lock Bushings - English Sizes, 5040 2.3/4 (Discontinued)
Mfr # 5040 2.3/4
Zoro # G7949410
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 70 mm
- Keyway Size 16 mm x 8 mm