Timing Belt, 48MXL012, Trapezoidal
Mfr # 48MXL012
Zoro # G716064997
product price: $3.29
/eaKey Features
Pitch Length
4.8 in
Top Width
1/8 in
Industry Number
48MXL012
Material
Neoprene
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48MXL012
Zoro #
G716064997
UPC #
072053568868
Country of Origin
United States
Dimensions
Pitch Length
4.8 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Industry Number
48MXL012
Material
Neoprene
Tooth Shape
Trapezoidal
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
60
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 48MXL012, Number of Teeth 60, Pitch 0.08 in, Pitch Length 4.8 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.